
San Diego SFG-2319 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2319-679
- Zoro # G510351101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2319-679
Zoro #
G510351101
UPC #
889292404372
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Brown, Off-White, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
13.02 lb
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Warm Grey
Outdoor Safe
Yes
Sub Style
Scandinavian
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Description
This San Diego area rug is perfect for any modern home. Crafted from polypropylene and machine-woven in Turkey, it's suitable for both indoor and outdoor spaces with high traffic. Featuring a medium pile height, this rug is soft to the touch and provides an excellent layer of cushioning underfoot. The weather-resistant material makes this rug perfect for all climates, while its easy maintenance allows you to keep it looking new season after season. For added comfort, we recommend using a rug pad not included with this product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.