
San Diego SFG-2321 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2321-537
- Zoro # G610350882
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFG2321-537
Zoro #
G610350882
UPC #
889292404440
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
8.07 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Machine Washable
No
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
Primary Color
Off-White
High Traffic Compatible
Yes
Sub Style
Scandinavian
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
This San Diego area rug is the perfect modern addition to any room or outdoor space. Featuring a medium pile and machine woven construction, this rug is made of Polypropylene for durability, making it ideal for high traffic areas. Outdoor safe and made in Turkey, this area rug will bring long-lasting style to your home. To ensure maximum longevity and comfort, we recommend using a rug pad not included. With its modern design and outdoor-safe material, this San Diego area rug is sure to be a stylish addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.