
San Diego SFG-2323 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2323-71010
- Zoro # G810350965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2323-71010
Zoro #
G810350965
UPC #
889292404556
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
17.33 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Sub Style
Scandinavian
Description
This San Diego area rug will make a perfect addition to your home. Its Scandinavian modern style is sure to add a contemporary touch to any room, while its durable construction and medium pile make it suitable for high traffic areas. The polypropylene material makes it easy to clean with just a hose, and it's outdoor safe too. To ensure maximum comfort and longevity of this rug, we recommend using it with a rug pad. Instantly elevate the look of your space with this stylish and practical rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.