
San Diego SFG-2323 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2323-9212
- Zoro # G610350981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2323-9212
Zoro #
G610350981
UPC #
889292404563
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
24.2 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Sub Style
Scandinavian
Primary Color
Light Silver
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Description
This San Diego area rug will make a perfect addition to your home. Its Scandinavian modern style is sure to add a contemporary touch to any room, while its durable construction and medium pile make it suitable for high traffic areas. The polypropylene material makes it easy to clean with just a hose, and it's outdoor safe too. To ensure maximum comfort and longevity of this rug, we recommend using it with a rug pad. Instantly elevate the look of your space with this stylish and practical rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.