
San Diego SFG-2324 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2324-679
- Zoro # G010351274
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFG2324-679
Zoro #
G010351274
UPC #
889292404594
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
13.02 lb
Features
Outdoor Safe
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Off-White
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Printed Design
No
Sub Style
Scandinavian
Description
Introducing the San Diego area rug, a perfect combination of Scandinavian modern style and durable construction. This machine-woven polypropylene rug is the ideal solution for your home. Perfect for high traffic areas, it's outdoor safe and features a medium pile height that will provide comfort and warmth without compromising on style. We recommend using this beautiful area rug with a rug pad for added stability and longevity. Care couldn't be easier - simply hose off to clean!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.