
San Diego SFG-2325 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2325-537
- Zoro # G410352109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2325-537
Zoro #
G410352109
UPC #
889292404631
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
8.07 lb
Includes
Care Label
High/Low Texture
No
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Primary Color
Pewter
Description
Introducing the San Diego area rug, a perfect combination of Scandinavian modern style and durable construction. This machine-woven polypropylene rug is the ideal solution for your home. Perfect for high traffic areas, it's outdoor safe and features a medium pile height that will provide comfort and warmth without compromising on style. We recommend using this beautiful area rug with a rug pad for added stability and longevity. Care couldn't be easier - simply hose off to clean!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.