
San Diego SFG-2325 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2325-71010
- Zoro # G010352226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2325-71010
Zoro #
G010352226
UPC #
889292404655
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
17.33 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Primary Color
Pewter
Sub Style
Scandinavian
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Outdoor Safe
Yes
Description
Introducing the San Diego area rug, a perfect combination of Scandinavian modern style and durable construction. This machine-woven polypropylene rug is the ideal solution for your home. Perfect for high traffic areas, it's outdoor safe and features a medium pile height that will provide comfort and warmth without compromising on style. We recommend using this beautiful area rug with a rug pad for added stability and longevity. Care couldn't be easier - simply hose off to clean!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.