
San Diego SFG-2326 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2326-679
- Zoro # G110352232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2326-679
Zoro #
G110352232
UPC #
889292404686
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
13.02 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Off-White
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Sub Style
Scandinavian
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Description
Infuse your living space with the Scandinavian Modern charm of the San Diego area rug. Perfectly suited to high-traffic areas, this machine-woven Turkish masterpiece is constructed from hard-wearing polypropylene for durability and resilience. Its medium pile ensures comfort underfoot, making it a welcoming addition to any room. Even more, its outdoor-safe design provides versatility that caters to your lifestyle, whether used on a patio or in your cozy living room. We recommend using this rug with a pad for added stability and longevity. And when it comes to upkeep? Simply hose it off with water and hang to dry for easy maintenance that doesn't compromise its stylish appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.