
San Diego SFG-2329 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2329-679
- Zoro # G810352068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2329-679
Zoro #
G810352068
UPC #
889292404815
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Brown, Light Beige, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Includes
Care Label
Features
Outdoor Safe
Machine Washable
No
Primary Color
Camel
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
Sub Style
Scandinavian
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
Yes
Description
The San Diego area rug is the perfect addition to your home, offering a contemporary style with Scandinavian Modern flair. Constructed from durable Polypropylene material and machine-woven in Turkey, this area rug can stand up to high traffic areas of your home while still remaining soft underfoot. This medium pile rug also features outdoor safe construction and is recommended for use with a rug pad for increased comfort and stability. Easy to care for, just hose off any dirt or debris. Make the San Diego part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.