
San Diego SFG-2329 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2329-71010
- Zoro # G510352023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2329-71010
Zoro #
G510352023
UPC #
889292404822
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Brown, Light Beige, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
17.33 lb
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Camel
Printed Design
No
Construction
Machine Woven
Sub Style
Scandinavian
High/Low Texture
No
Description
The San Diego area rug is the perfect addition to your home, offering a contemporary style with Scandinavian Modern flair. Constructed from durable Polypropylene material and machine-woven in Turkey, this area rug can stand up to high traffic areas of your home while still remaining soft underfoot. This medium pile rug also features outdoor safe construction and is recommended for use with a rug pad for increased comfort and stability. Easy to care for, just hose off any dirt or debris. Make the San Diego part of your home today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.