
San Diego SFG-2330 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2330-71010
- Zoro # G610351841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2330-71010
Zoro #
G610351841
UPC #
889292404860
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
17.33 lb
Includes
Care Label
Primary Color
Pearl
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Backing
No Backing
Sub Style
Scandinavian
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
The San Diego area rug is the perfect addition to your home, offering a contemporary style with Scandinavian Modern flair. Constructed from durable Polypropylene material and machine-woven in Turkey, this area rug can stand up to high traffic areas of your home while still remaining soft underfoot. This medium pile rug also features outdoor safe construction and is recommended for use with a rug pad for increased comfort and stability. Easy to care for, just hose off any dirt or debris. Make the San Diego part of your home today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.