
San Diego SFG-2331 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2331-679
- Zoro # G910353033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2331-679
Zoro #
G910353033
UPC #
889292404907
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Dark Blue, Denim, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
13.02 lb
Durable/Performance Rated
No
Sub Style
Scandinavian
Backing
No Backing
Printed Design
No
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
Primary Color
Light Silver
High/Low Texture
No
High Traffic Compatible
Yes
Description
This San Diego area rug is the perfect way to add a modern touch to any room. Crafted from polypropylene, this medium pile rug is designed for high traffic areas and can even be used outdoors. Machine woven construction ensures durability, while its Turkish origin guarantees superior quality. For maximum comfort, we recommend using a rug pad when installing this beautiful area rug in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.