
San Diego SFG-2332 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2332-679
- Zoro # G810353225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFG2332-679
Zoro #
G810353225
UPC #
889292404945
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Dark Blue, Off-White, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
13.02 lb
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
Yes
High/Low Texture
No
Has Fringe
No
Sub Style
Scandinavian
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Camel
Description
This San Diego area rug is perfect for creating a chic, Scandinavian Modern look in your space. It is made of polypropylene and machine woven in Turkey, making it durable enough to withstand high traffic areas and even outdoors. The medium pile adds texture and comfort to any room while being easy to clean. To ensure the best protection, we recommend using a rug pad beneath the San Diego area rug. Cleaning is simple ? just use a hose for quick maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.