
San Diego SFG-2333 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2333-679
- Zoro # G210353115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2333-679
Zoro #
G210353115
UPC #
889292404983
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, Dark Blue, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
13.02 lb
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Primary Color
Light Silver
Outdoor Safe
Yes
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Scandinavian
Description
This San Diego area rug is the perfect addition to your contemporary, Scandinavian Modern home. Made of polypropylene and machine woven in Turkey, this durable and high-traffic-friendly rug will add a touch of style to any room. It's outdoor safe, so you can use it on your patio or balcony as well. For extra cushioning and stability, pair it with a rug pad. Cleaning is simple: just hose off with water and hang to dry. With the San Diego area rug in your home, you'll be able to enjoy its modern look for years to come!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.