
San Diego SFG-2335 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2335-679
- Zoro # G410352789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2335-679
Zoro #
G410352789
UPC #
889292405065
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Dark Blue, Denim, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Features
Outdoor Safe
Includes
Care Label
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Sub Style
Scandinavian
Primary Color
Off-White
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
Backing
No Backing
Description
This San Diego area rug will make a beautiful addition to any modern-style home. This Polypropylene rug is made of high-quality materials, designed for medium pile and high traffic. The machine woven construction from Turkey makes it ideal for outdoor use, providing years of comfort and style. Place this rug in your living room or patio and enjoy its long lasting durability. We recommend using a rug pad with this product to ensure maximum comfort and longevity. Add a touch of elegance to your home with the San Diego area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.