
San Diego SFG-2336 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2336-679
- Zoro # G310353008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2336-679
Zoro #
G310353008
UPC #
889292405102
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Sub Style
Scandinavian
High/Low Texture
No
Has Fringe
No
Primary Color
Pearl
Machine Washable
No
Durable/Performance Rated
No
Description
This San Diego area rug will make a beautiful addition to any modern-style home. This Polypropylene rug is made of high-quality materials, designed for medium pile and high traffic. The machine woven construction from Turkey makes it ideal for outdoor use, providing years of comfort and style. Place this rug in your living room or patio and enjoy its long lasting durability. We recommend using a rug pad with this product to ensure maximum comfort and longevity. Add a touch of elegance to your home with the San Diego area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.