
San Diego SFG-2336 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2336-9212
- Zoro # G010352905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2336-9212
Zoro #
G010352905
UPC #
889292405126
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
24.2 lb
Includes
Care Label
Sub Style
Scandinavian
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Primary Color
Pearl
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
This San Diego area rug will make a beautiful addition to any modern-style home. This Polypropylene rug is made of high-quality materials, designed for medium pile and high traffic. The machine woven construction from Turkey makes it ideal for outdoor use, providing years of comfort and style. Place this rug in your living room or patio and enjoy its long lasting durability. We recommend using a rug pad with this product to ensure maximum comfort and longevity. Add a touch of elegance to your home with the San Diego area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.