
San Diego SFG-2337 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2337-679
- Zoro # G510352894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2337-679
Zoro #
G510352894
UPC #
889292405157
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Brown, Light Beige, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Primary Color
Khaki
Has Fringe
No
Description
Indulge in the softness and simplicity of our San Diego Area Rug. Designed with a Scandinavian modern style, this rug boasts a medium pile that's perfectly suited for high-traffic areas. Made in Turkey from durable polypropylene, this machine-woven piece is not only aesthetically pleasing but also built to last. Its outdoor-safe quality makes it an ideal addition to your patio or backyard space as well. To ensure the longevity of its beauty, we recommend using this rug with a pad and following its straightforward care instructions - simply hose off with water and hang to dry. Add this versatile piece to your home for a touch of effortless elegance and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.