
San Diego SFG-2339 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2339-9212
- Zoro # G710354292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2339-9212
Zoro #
G710354292
UPC #
889292405256
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
24.2 lb
Printed Design
No
Primary Color
Off-White
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Scandinavian
Outdoor Safe
Yes
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Description
Indulge in the softness and simplicity of our San Diego Area Rug. Designed with a Scandinavian modern style, this rug boasts a medium pile that's perfectly suited for high-traffic areas. Made in Turkey from durable polypropylene, this machine-woven piece is not only aesthetically pleasing but also built to last. Its outdoor-safe quality makes it an ideal addition to your patio or backyard space as well. To ensure the longevity of its beauty, we recommend using this rug with a pad and following its straightforward care instructions - simply hose off with water and hang to dry. Add this versatile piece to your home for a touch of effortless elegance and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.