
San Diego SFG-2343 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2343-9212
- Zoro # G210353993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2343-9212
Zoro #
G210353993
UPC #
889292405423
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0 in
Details
Color
White, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
24.2 lb
Construction
Machine Woven
Has Fringe
No
Primary Color
Pearl
Outdoor Safe
Yes
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Scandinavian
High Traffic Compatible
Yes
Machine Washable
No
Description
This San Diego area rug is the perfect addition to any modern home. Crafted with Polypropylene, this medium pile rug is designed to withstand high traffic and is safe for outdoor use. Machine-woven in Turkey, this durable area rug requires only a simple hose off with water and hang dry for easy maintenance. Add a non-slip rug pad not included to ensure your rug stays in place. Make a bold statement with this stylish and resilient San Diego area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.