
San Diego SFG-2347 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2347-537
- Zoro # G010355586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2347-537
Zoro #
G010355586
UPC #
889292405577
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.07 lb
Primary Color
Light Silver
Durable/Performance Rated
No
Sub Style
Scandinavian
Machine Washable
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
Printed Design
No
Construction
Machine Woven
Description
Step into the intersection of comfort and style with our San Diego Collection area rug. Boasting a Scandinavian Modern design, this rug is crafted in Turkey and machine woven for precision. The medium pile offers a perfect balance of softness underfoot and durability, making it an excellent choice for high traffic areas. One of its most appealing features is its outdoor safe quality, allowing you to seamlessly extend your living space beyond four walls. For optimum performance, we recommend using it with a rug pad. When it comes to maintaining its fresh look, simply hose off with water and hang to dry. This polypropylene rug is not just an accessory; it's a statement piece that adds a tasteful touch to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.