
San Diego SFG-2348 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2348-679
- Zoro # G310355279
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2348-679
Zoro #
G310355279
UPC #
889292405621
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, Dark Blue, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
13.02 lb
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Scandinavian
Machine Washable
No
Primary Color
Off-White
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
Make a statement with this San Diego area rug. This modern style rug is perfect for high traffic areas and is even safe to be used outdoors! Crafted in Turkey with machine-woven construction, this polypropylene rug is easy to clean and maintain. With medium pile height, it provides cushioning and comfort underfoot. Complete the look of your space by using with a rug pad sold separately. Add a touch of style and texture to your home today with this San Diego area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.