This item is Discontinued.

This item is Discontinued.
San Diego SFG-2348 Outdoor Safe Area Rug (Discontinued)
Mfr #
SFG2348-71010
Zoro #
G410355360
UPC # 889292405638
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2348-71010
Zoro #
G410355360
UPC #
889292405638
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, Dark Blue, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
17.33 lb
Sub Style
Scandinavian
Outdoor Safe
Yes
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Off-White
Machine Washable
No
High Traffic Compatible
Yes
Description
Make a statement with this San Diego area rug. This modern style rug is perfect for high traffic areas and is even safe to be used outdoors! Crafted in Turkey with machine-woven construction, this polypropylene rug is easy to clean and maintain. With medium pile height, it provides cushioning and comfort underfoot. Complete the look of your space by using with a rug pad sold separately. Add a touch of style and texture to your home today with this San Diego area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.