
San Diego SFG-2349 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2349-9212
- Zoro # G810355410
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2349-9212
Zoro #
G810355410
UPC #
889292405683
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
24.2 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Sub Style
Scandinavian
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Primary Color
Off-White
Machine Washable
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Description
The San Diego area rug is a stylish and durable addition to your home. With its Scandinavian Modern style, it's sure to bring a contemporary touch to any space. This machine-woven polypropylene rug is made in Turkey and is perfect for high-traffic areas due to its medium pile construction. It's also outdoor safe so you can enjoy its beauty outside as well! To ensure the best care for this rug, we recommend using a rug pad underneath it and cleaning with a hose. Give your home the modern upgrade it deserves with the San Diego area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.