
San Diego SFG-2351 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2351-71010
- Zoro # G810355694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2351-71010
Zoro #
G810355694
UPC #
889292405768
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
17.33 lb
Features
Outdoor Safe
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Sub Style
Scandinavian
Outdoor Safe
Yes
Primary Color
Off-White
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Description
This San Diego area rug is the perfect addition to any modern style home. The Polypropylene construction makes it a durable choice that can withstand high traffic areas in your home. It is also outdoor safe, so you can enjoy its style and beauty outdoors as well. Crafted with machine woven construction in Turkey, this medium pile rug will add a touch of chic sophistication to your home while being easy to clean and maintain. Be sure to purchase a non-skid rug pad for added safety and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.