
San Diego SFG-2352 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2352-71010
- Zoro # G210356598
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2352-71010
Zoro #
G210356598
UPC #
889292405812
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, Denim, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
17.33 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Primary Color
Light Silver
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
Yes
Machine Washable
No
Sub Style
Scandinavian
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Description
This San Diego area rug is the perfect choice for any outdoor or high traffic space. Crafted from machine-woven polypropylene, this rug offers superior durability and lasting quality. With a medium pile height, this area rug provides a soft feel underfoot and can withstand frequent foot traffic. The modern style of this area rug makes it an ideal choice for any room in the home that needs a stylish upgrade. Made in Turkey and outdoor safe, this rug will easily last through all weather conditions. For best results use with a non-slip rug pad not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.