
San Diego SFG-2353 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2353-71010
- Zoro # G410356701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2353-71010
Zoro #
G410356701
UPC #
889292405850
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
17.33 lb
Machine Washable
No
Primary Color
Off-White
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
Yes
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Printed Design
No
Description
This San Diego area rug is the perfect choice for any outdoor or high traffic space. Crafted from machine-woven polypropylene, this rug offers superior durability and lasting quality. With a medium pile height, this area rug provides a soft feel underfoot and can withstand frequent foot traffic. The modern style of this area rug makes it an ideal choice for any room in the home that needs a stylish upgrade. Made in Turkey and outdoor safe, this rug will easily last through all weather conditions. For best results use with a non-slip rug pad not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.