
San Diego SFG-2354 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2354-679
- Zoro # G210356581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2354-679
Zoro #
G210356581
UPC #
889292405898
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Brown, Brown, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
13.02 lb
Features
Outdoor Safe
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Sub Style
Scandinavian
Primary Color
Slate Grey Taupe
Backing
No Backing
Outdoor Safe
Yes
Printed Design
No
Description
This San Diego area rug is perfect for any modern home or office. With its machine woven construction, this rug is made to last even in high traffic areas and is outdoor safe. Polypropylene fibers make this medium pile rug durable and easy to clean. The bright colors of this Turkish-made area rug will bring an instant pop of color to any room in your home or office. Don't forget to add a rug pad for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.