
San Diego SFG-2355 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2355-537
- Zoro # G310356344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFG2355-537
Zoro #
G310356344
UPC #
889292405928
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Dark Blue, Denim, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
8.07 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Backing
No Backing
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Primary Color
Off-White
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Scandinavian
Description
This San Diego area rug is perfect for any modern home or office. With its machine woven construction, this rug is made to last even in high traffic areas and is outdoor safe. Polypropylene fibers make this medium pile rug durable and easy to clean. The bright colors of this Turkish-made area rug will bring an instant pop of color to any room in your home or office. Don't forget to add a rug pad for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.