
San Diego SFG-2356 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2356-679
- Zoro # G710356258
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2356-679
Zoro #
G710356258
UPC #
889292405973
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
13.02 lb
Features
Outdoor Safe
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Pearl
Machine Washable
No
Backing
No Backing
Description
The San Diego area rug is the perfect accent for any Scandinavian Modern-inspired space. This machine-woven polypropylene piece from Turkey has a medium pile and is suitable for high traffic areas. It's also outdoor safe, so you can bring your style outdoors! For maximum comfort and to protect your floors, we recommend using a rug pad with this piece. For easy maintenance, all it needs is a simple hose down to keep it looking beautiful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.