This item is Discontinued.

This item is Discontinued.
San Diego SFG-2356 Outdoor Safe Area Rug (Discontinued)
Mfr #
SFG2356-71010
Zoro #
G910356256
UPC # 889292405980
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2356-71010
Zoro #
G910356256
UPC #
889292405980
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
17.33 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Outdoor Safe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Scandinavian
Machine Washable
No
Has Fringe
No
Backing
No Backing
Primary Color
Pearl
Printed Design
No
Durable/Performance Rated
No
Description
The San Diego area rug is the perfect accent for any Scandinavian Modern-inspired space. This machine-woven polypropylene piece from Turkey has a medium pile and is suitable for high traffic areas. It's also outdoor safe, so you can bring your style outdoors! For maximum comfort and to protect your floors, we recommend using a rug pad with this piece. For easy maintenance, all it needs is a simple hose down to keep it looking beautiful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.