
San Francisco SFO-2301 Machine Crafted Area Rug
Mfr # SFO2301-71010
Zoro # G210357557
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Ivory, Charcoal, Black, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2301-71010
Zoro #
G210357557
UPC #
889292511018
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Blue, Ivory, Charcoal, Black, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
21.27 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Primary Color
Silver
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Minimalist
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This modern San Francisco area rug is the perfect choice for any home. Crafted from a blend of Polypropylene and Polyester, this medium pile rug is designed for high traffic areas and can stand up to everyday wear and tear. Machine woven construction ensures that this durable piece will last for years to come. Made in Turkey, this stylish rug is sure to add a touch of sophistication to any room. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.