
San Francisco SFO-2304 Machine Crafted Area Rug
Mfr # SFO2304-537
Zoro # G210357281
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Ivory, Tan, Charcoal, Light Slate, Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2304-537
Zoro #
G210357281
UPC #
889292511148
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.43 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Light Gray, Ivory, Tan, Charcoal, Light Slate, Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.9 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Primary Color
Pale Slate
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Description
Add a sleek, modern touch to your living space with the San Francisco area rug. This minimalist modern piece is made of durable polypropylene and polyester, woven together in a machine-crafted construction that makes it perfect for high traffic areas. With its medium pile and subtle texture, this rug will bring understated elegance to any room. Recommended use with a rug pad for added protection and comfort. Spot clean with mild detergent for easy care instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.