
San Francisco SFO-2309 Machine Crafted Area Rug
Mfr # SFO2309-9212
Zoro # G010358280
product price: $430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan, Ivory, Black, Light Gray, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2309-9212
Zoro #
G010358280
UPC #
889292511421
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in
Details
Color
Tan, Ivory, Black, Light Gray, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
29.7 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Sub Style
Minimalist
Machine Washable
No
Backing
No Backing
Primary Color
Grey
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This San Francisco area rug will bring the perfect modern touch to your space. The minimalist style adds an elegant yet contemporary look, while the machine-woven construction ensures durability and longevity. This medium pile area rug is made of a combination of polypropylene and polyester for superior softness and comfort underfoot. It's also ideal for high traffic areas, so you can feel confident that it will last through years of use. To keep your rug looking like new, simply spot clean with mild detergent as needed. For added safety, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.