Zoro Homepage

San Francisco SFO-2310 Machine Crafted Area Rug

  • Mfr # SFO2310-537

  • Zoro # G410358330


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Ivory, Medium Brown, Taupe, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFO2310-537
Zoro #
G410358330
UPC #
889292511445
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.43 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.47 in

Details

Color
Ivory, Medium Brown, Taupe, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.9 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Minimalist
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Ash
Machine Washable
No
Printed Design
No
High/Low Texture
No

Description

This San Francisco area rug will bring the perfect modern touch to your space. The minimalist style adds an elegant yet contemporary look, while the machine-woven construction ensures durability and longevity. This medium pile area rug is made of a combination of polypropylene and polyester for superior softness and comfort underfoot. It's also ideal for high traffic areas, so you can feel confident that it will last through years of use. To keep your rug looking like new, simply spot clean with mild detergent as needed. For added safety, we recommend using with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.