
San Francisco SFO-2312 Machine Crafted Area Rug
Mfr # SFO2312-679
Zoro # G510359558
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Blue, Black, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFO2312-679
Zoro #
G510359558
UPC #
889292511551
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.43 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in
Details
Color
Ivory, Light Gray, Blue, Black, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
15.98 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Primary Color
Pale Slate
Construction
Machine Woven
Backing
No Backing
Description
This elegant San Francisco area rug is the perfect addition to your modern minimalist home. Featuring a machine woven construction made of polypropylene and polyester, this durable and beautiful rug is made to last in even high traffic areas. Its medium pile offers a comfortable feel underfoot and its unique design adds a touch of sophistication to any room. For best results, use with a rug pad for added cushioning and protection from wear and tear. Spot clean with mild detergent for easy maintenance. Make the San Francisco area rug part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.