
San Francisco SFO-2313 Machine Crafted Area Rug
Mfr # SFO2313-679
Zoro # G310359550
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Taupe, Medium Brown, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2313-679
Zoro #
G310359550
UPC #
889292511605
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.43 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in
Details
Color
Ivory, Taupe, Medium Brown, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
15.98 lb
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Sub Style
Minimalist
Backing
No Backing
Primary Color
Ash
Outdoor Safe
No
Machine Washable
No
Description
This beautiful San Francisco area rug will make a perfect addition to your home. This modern-style rug is made of Polypropylene and Polyester, with a medium pile suitable for high traffic areas. The machine-woven construction ensures that this rug is durable and well-crafted. It is made in Turkey, and we recommend using it with a rug pad for added protection and comfort. Spot cleaning only is recommended for best care results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.