
San Francisco SFO-2313 Machine Crafted Area Rug
Mfr # SFO2313-71010
Zoro # G510359657
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Taupe, Medium Brown, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2313-71010
Zoro #
G510359657
UPC #
889292511612
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Ivory, Taupe, Medium Brown, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
21.27 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Primary Color
Ash
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Description
This beautiful San Francisco area rug will make a perfect addition to your home. This modern-style rug is made of Polypropylene and Polyester, with a medium pile suitable for high traffic areas. The machine-woven construction ensures that this rug is durable and well-crafted. It is made in Turkey, and we recommend using it with a rug pad for added protection and comfort. Spot cleaning only is recommended for best care results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.