
San Francisco SFO-2313 Machine Crafted Area Rug
Mfr # SFO2313-9212
Zoro # G710359716
product price: $430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Taupe, Medium Brown, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2313-9212
Zoro #
G710359716
UPC #
889292511629
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in
Details
Color
Ivory, Taupe, Medium Brown, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
29.7 lb
Includes
Care Label
Primary Color
Ash
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Sub Style
Minimalist
Construction
Machine Woven
Description
This beautiful San Francisco area rug will make a perfect addition to your home. This modern-style rug is made of Polypropylene and Polyester, with a medium pile suitable for high traffic areas. The machine-woven construction ensures that this rug is durable and well-crafted. It is made in Turkey, and we recommend using it with a rug pad for added protection and comfort. Spot cleaning only is recommended for best care results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.