
San Francisco SFO-2314 Machine Crafted Area Rug
Mfr # SFO2314-9212
Zoro # G710359259
product price: $448.99
/eaKey Features
Color
Ivory, Blue, Light Gray, Black, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2314-9212
Zoro #
G710359259
UPC #
889292511674
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in
Details
Color
Ivory, Blue, Light Gray, Black, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
29.7 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Pale Slate
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Construction
Machine Woven
Description
The San Francisco area rug is the perfect piece to add subtle sophistication and modern flair to any room. Crafted with polypropylene and polyester for a soft, plush feel, this machine-woven rug can stand up to high traffic areas while still providing a luxurious texture. The minimalist modern style of the San Francisco will give your space a hint of elegance without compromising its contemporary charm. For best results, we recommend using with a rug pad not included. Spot clean with mild detergent to keep it looking like new. Make the San Francisco area rug part of your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.