
San Francisco SFO-2316 Machine Crafted Area Rug
Mfr # SFO2316-679
Zoro # G610359526
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Sage, Tan, Olive, Taupe
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2316-679
Zoro #
G610359526
UPC #
889292511759
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.43 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in
Details
Color
Ivory, Sage, Tan, Olive, Taupe
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
15.98 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Printed Design
No
Backing
No Backing
Has Fringe
No
Primary Color
Light Grey
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Description
Add a touch of modern style to your home with this San Francisco area rug. Woven from a blend of polypropylene and polyester, this medium pile rug is perfect for high traffic areas. Featuring machine woven construction and made in Turkey, it is designed to withstand the test of time. For added protection and comfort, we recommend using a rug pad not included. Spot clean only for easy care. Upgrade your space today with this contemporary San Francisco area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.