Zoro Homepage

San Francisco SFO-2316 Machine Crafted Area Rug

  • Mfr # SFO2316-9212

  • Zoro # G210359520


product price: $418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Ivory, Sage, Tan, Olive, Taupe
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFO2316-9212
Zoro #
G210359520
UPC #
889292511773
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in

Details

Color
Ivory, Sage, Tan, Olive, Taupe
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
29.7 lb
High Traffic Compatible
Yes
Primary Color
Light Grey
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist

Description

Add a touch of modern style to your home with this San Francisco area rug. Woven from a blend of polypropylene and polyester, this medium pile rug is perfect for high traffic areas. Featuring machine woven construction and made in Turkey, it is designed to withstand the test of time. For added protection and comfort, we recommend using a rug pad not included. Spot clean only for easy care. Upgrade your space today with this contemporary San Francisco area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.