Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

San Francisco SFO-2317 Machine Crafted Area Rug

  • Mfr # SFO2317-9212

  • Zoro # G510360622


product price: $384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Light Gray, Burgandy, Dusty Pink, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFO2317-9212
Zoro #
G510360622
UPC #
889292511827
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in

Details

Color
Ivory, Light Gray, Burgandy, Dusty Pink, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
29.7 lb
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Light Grey
Printed Design
No
Backing
No Backing

Description

Introducing the San Francisco collection, a minimalist modern area rug that beautifully marries form with function. This rug is machine woven from a robust blend of polypropylene and polyester in Turkey, offering durability without compromising on style. It features a medium pile that can handle the hustle and bustle of high traffic areas while still providing a plush underfoot feel. For optimal use and longevity, we recommend pairing this rug with a pad. And when it comes to keeping your rug looking its best, simply spot clean as needed. The San Francisco area rug is more than just an accessory; it's the perfect foundation for any contemporary space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.