
San Francisco SFO-2318 Machine Crafted Area Rug
Mfr # SFO2318-679
Zoro # G310360471
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Denim, Blue, Slate, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2318-679
Zoro #
G310360471
UPC #
889292511858
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.43 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in
Details
Color
Ivory, Light Gray, Denim, Blue, Slate, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.98 lb
Durable/Performance Rated
No
Sub Style
Minimalist
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Primary Color
Light Grey
High/Low Texture
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Introducing the San Francisco collection, a minimalist modern area rug that beautifully marries form with function. This rug is machine woven from a robust blend of polypropylene and polyester in Turkey, offering durability without compromising on style. It features a medium pile that can handle the hustle and bustle of high traffic areas while still providing a plush underfoot feel. For optimal use and longevity, we recommend pairing this rug with a pad. And when it comes to keeping your rug looking its best, simply spot clean as needed. The San Francisco area rug is more than just an accessory; it's the perfect foundation for any contemporary space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.