Zoro Homepage

San Francisco SFO-2321 Machine Crafted Area Rug

  • Mfr # SFO2321-9212

  • Zoro # G710360286


product price: $445.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Light Gray, Black, Charcoal, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFO2321-9212
Zoro #
G710360286
UPC #
889292512022
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in

Details

Color
Ivory, Light Gray, Black, Charcoal, Mustard, Rust
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
29.7 lb
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Pale Slate
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Construction
Machine Woven
Outdoor Safe
No

Description

This contemporary San Francisco area rug will bring a modern flair to your home. Crafted of high-quality Polypropylene and Polyester, this medium pile rug is perfect for everyday high traffic living areas. The machine woven construction ensures durability and a long life. Made in Turkey, this rug requires spot cleaning only and using a pad is recommended for optimal performance. Add a timeless touch to your room today with this stylish San Francisco area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.