
San Francisco SFO-2324 Machine Crafted Area Rug
Mfr # SFO2324-537
Zoro # G410361613
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Tan, Sage, Olive, Taupe, Mustard
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2324-537
Zoro #
G410361613
UPC #
889292512145
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.43 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Ivory, Tan, Sage, Olive, Taupe, Mustard
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
9.9 lb
Features
Machine Crafted
Primary Color
Light Grey
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Description
Experience the eclectic charm of mid-century modern design with our San Francisco collection area rug. Expertly machine woven in Turkey, this rug showcases a blend of Polypropylene and Polyester fibers, creating a medium pile that is perfect for high traffic areas in your home. Its sturdy construction ensures long-lasting performance and the unique design adds a touch of vintage flair to any room. We recommend pairing this rug with a pad for added comfort and to prolong its life. And when it comes to maintenance, spot cleaning keeps this piece looking fresh and vibrant. Step into style and comfort with our San Francisco collection area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.