Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

San Francisco SFO-2326 Machine Crafted Area Rug

  • Mfr # SFO2326-9212

  • Zoro # G610361321


product price: $445.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Light Gray, Black, Charcoal, Mustard, Rust
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFO2326-9212
Zoro #
G610361321
UPC #
889292512275
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in

Details

Color
Ivory, Light Gray, Black, Charcoal, Mustard, Rust
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
29.7 lb
Features
Machine Crafted
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
Primary Color
Metallic - Silver
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing

Description

This traditional San Francisco area rug will bring a touch of elegance to any room. Featuring a meduim pile and high traffic design, it's the perfect choice for busy households. Crafted with premium Polypropylene and Polyester fibers, this machine-woven construction is sure to last for years to come. The rug is made in Turkey, making it an excellent choice for those seeking unique style and quality craftsmanship. For best results, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.