
San Francisco SFO-2327 Machine Crafted Area Rug
Mfr # SFO2327-537
Zoro # G910361298
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Ivory, Charcoal, Tan, Slate, Light Slate
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2327-537
Zoro #
G910361298
UPC #
889292512299
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.43 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Light Gray, Ivory, Charcoal, Tan, Slate, Light Slate
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.9 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Primary Color
Pale Slate
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Description
Bring an updated traditional style to your home with the San Francisco area rug. Crafted in Turkey, this machine-woven piece is made of polypropylene and polyester for a durable design that can handle high traffic areas. The medium pile height makes it comfortable and cozy underfoot while still easy to clean when needed?simply spot clean with mild detergent. To ensure long-term enjoyment of your rug, we recommend pairing with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.