
San Francisco SFO-2327 Machine Crafted Area Rug
Mfr # SFO2327-9212
Zoro # G410361361
product price: $418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Ivory, Charcoal, Tan, Slate, Light Slate
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFO2327-9212
Zoro #
G410361361
UPC #
889292512329
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in
Details
Color
Light Gray, Ivory, Charcoal, Tan, Slate, Light Slate
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
29.7 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Pale Slate
Description
Bring an updated traditional style to your home with the San Francisco area rug. Crafted in Turkey, this machine-woven piece is made of polypropylene and polyester for a durable design that can handle high traffic areas. The medium pile height makes it comfortable and cozy underfoot while still easy to clean when needed?simply spot clean with mild detergent. To ensure long-term enjoyment of your rug, we recommend pairing with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.