Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

San Francisco SFO-2331 Machine Crafted Area Rug

  • Mfr # SFO2331-9212

  • Zoro # G710362723


product price: $445.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Light Gray, Slate, Dusty Pink, Burgandy, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFO2331-9212
Zoro #
G710362723
UPC #
889292512527
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in

Details

Color
Ivory, Light Gray, Slate, Dusty Pink, Burgandy, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
29.7 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Light Grey
Printed Design
No
Outdoor Safe
No
Has Fringe
No

Description

This San Francisco area rug is perfect for bringing a touch of modern minimalism to any room. Crafted with Polypropylene and Polyester, this machine woven piece is designed to withstand high traffic areas. Its medium pile provides an inviting texture while keeping dirt and dust from settling into the fibers. For added comfort, pair this rug with a rug pad that will keep it firmly in place while enhancing its soft feel underfoot. With its modern design and durable construction, this San Francisco area rug will bring timeless style to your space for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.